File Folders 8-1/2" x 11", Straight Tab, White, Pk100 (Discontinued)
- Mfr # PFXH110DW
- Zoro # G5724747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFXH110DW
Zoro #
G5724747
UPC #
078787168107
Country of Origin
United States
Dimensions
Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
Tab Thickness
Double-Ply
File Size
Letter
Paper Size
Letter
Overall Width
11 in
File Folder Size Type
Letter
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.