Zoro Homepage
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 14", 1/3-Cut Tab, Red, Pk100 PFX435013RED

File Folders 8-1/2" x 14", 1/3-Cut Tab, Red, Pk100 (Discontinued)

  • Mfr # PFX435013RED
  • Zoro # G5591065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX435013RED
Zoro #
G5591065
UPC #
078787433113
Country of Origin
United States

Dimensions

Width
14 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Overall Width
14 in
Paper Size
Legal

Details

Item
File Folders
Color
Red
Material
11 pt. Stock
Tab Cut
1/3
Features
Acid-free
Tab Position
Assorted
Recycled Content
0.1
Product Type
File Folders
Tab Location
Top
Legend
Blank

Description

File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.