Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 14", 2/5-Cut Tab, Green, Pk10 PFX2257GR

File Folders 8-1/2" x 14", 2/5-Cut Tab, Green, Pk10 (Discontinued)

  • Mfr # PFX2257GR
  • Zoro # G5716042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX2257GR
Zoro #
G5716042
UPC #
078787364257
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
Thickness
20 pt.
File Size
Legal
Divider Thickness
17 pt.
Overall Width
14 in
Paper Size
Legal

Details

Item
File Folders
Color
Green
Material
Pressboard
Tab Cut
2/5
Features
Kraft Dividers, Tear Resistant
Includes
Tabs
Tab Position
Right of Center
Recycled Content
0.65
Number of Dividers
2
Environmental Certification
SFI
Number of Fasteners
4
Fastener Location
Divider;Cover
Divider Material
Kraft Stock
Sheet Standard
Legal
Fastener Capacity
2";1"
Assembly Required
No
Tab Location
Side
Product Type
File Folders

Description

File Folders, Size Legal, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.