File Folders 8-1/2" x 14", 2/5-Cut Tab, Light Blue, Pk10 (Discontinued)
- Mfr # PFX2257LB
- Zoro # G5649707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX2257LB
Zoro #
G5649707
UPC #
078787364653
Country of Origin
Mexico
Dimensions
Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
20 pt.
Paper Size
Legal
Overall Width
14 in
Details
Item
Top-Tab Classification Folders
Color
Light Blue
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center
Type
Blank
Includes
Tabs
Features
Kraft Dividers, Tear Resistant
Recycled Content
0.65
Product Type
File Folders
Tab Location
Side
Description
File Folders, Size Legal, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Light Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.