Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 14", 2/5-Cut Tab, Light Green, Pk10 PFX2157G

File Folders 8-1/2" x 14", 2/5-Cut Tab, Light Green, Pk10 (Discontinued)

  • Mfr # PFX2157G
  • Zoro # G5602886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX2157G
Zoro #
G5602886
UPC #
078787364004
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
25 pt.
Divider Thickness
17 pt.
Paper Size
Legal
Overall Width
14 in

Details

Item
Pressboard Classification Folders
Color
Light Green
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center
Type
Blank
Features
Divider, Reinforced Rip Proof Tape Gussets, (4) Fasteners, Kraft Dividers
Includes
Tabs
Recycled Content
0.65
Number of Fasteners
4
Divider Material
Kraft Stock
Accessibility
Book Fold
Fastener Capacity
2";1"
Environmental Certification
SFI
Number of Dividers
1
Sheet Standard
Legal
Assembly Required
No
Fastener Location
Divider;Cover
Tab Location
Side
Product Type
File Folders

Description

File Folders, Size Legal, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Light Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.