Shop PENDAFLEX
See all product information
Create Account
File Folders, Manila, PK50
- Mfr # PFX13240
- Zoro # G222886632
product price:Â
$
110.99
/pk of 50, $2.22/ea
Free Shipping & Returns
Key Features
Sheet Size
8-1/2 in x 11 in
Outside Length
12-3/8 in
Thickness
14 pt
Width
10-9/16 in
Features
Acid-free, Double-ply Reinforced Top, Reinforced Spine, Laminated, Burst Resistance, Split Resistant, Straight Cut Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX13240
- Zoro #
- G222886632
- UPC #
- 078787132405
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Outside Length
- 12-3/8 in
- Thickness
- 14 pt
- Width
- 10-9/16 in
- Height
- 4 in
- Paper Size
- Letter
- Overall Width
- 10 5/8 in
Details
- Features
- Acid-free, Double-ply Reinforced Top, Reinforced Spine, Laminated, Burst Resistance, Split Resistant, Straight Cut Tab
- Tab Cut
- Straight
- Folder Capacity
- 2 in
- Sheet Capacity
- 400
- Tab Type
- End
- Item
- File Folders
- Color
- Manila
- Number of Fasteners
- 2
- Product Type
- File Folders
- Tab Position
- Assorted
- Tab Location
- Top
- Material
- 11 pt. Manila
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
Description
File Folders, Straight Tab Cut, Tab Position Assorted, Height 4 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.