File Folders, Manila, PK50
- Mfr # PFX54459
- Zoro # G722886491
product price:Â
$
22.79
/pk of 50, $0.46/ea
Key Features
Tab Cut
1/3
Thickness
11 pt
Tab Type
Top
Width
9-7/8 in
Sheet Capacity
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX54459
- Zoro #
- G722886491
- UPC #
- 078787544598
- Country of Origin
- United States
Dimensions
- Thickness
- 11 pt
- Width
- 9-7/8 in
- Height
- 1 1/4 in
- Outside Length
- 11-5/8 in
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size
- Letter
- Overall Width
- 9 7/8 in
Details
- Tab Cut
- 1/3
- Tab Type
- Top
- Sheet Capacity
- 600
- Features
- Flexible, Acid-free, Sturdy
- Color
- Manila
- Item
- File Folders
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Location
- Top
- Material
- 11 pt. Manila
- Product Type
- File Folders
- Tab Position
- Assorted
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 1 1/4 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.