File Pocket w/ Tyvek, 5.25" Expansion, Legal Size, Redrope, PK10 (Discontinued)
- Mfr # 64274
- Zoro # G4139500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64274
Zoro #
G4139500
UPC #
78973642749
Country of Origin
Mexico
Dimensions
Width
14.75"
Size
Legal
Height
9.5"
Details
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight
Weight
3.13 lbs
Description
Pendaflex® File Pocket w/ Tyvek, 5.25" Expansion, Legal Size, Redrope, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.