FOLDER, 1/3 LGL 1&3FAS PB, 25PK
- Mfr # FP313
- Zoro # G123364673
product price:Â
$
120.99
/pk of 25, $4.84/ea
Free Shipping & Returns
Key Features
Height
14-5/8 in
Thickness
25 pt
Width
9-1/2 in
Sheet Size
8-1/2 in x 14 in
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP313
- Zoro #
- G123364673
- UPC #
- 78787373136
- Country of Origin
- Mexico
Dimensions
- Height
- 14-5/8 in
- Thickness
- 25 pt
- Width
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 14 in
Details
- Tab Cut
- 1/3
- Number of Fasteners
- 2
- Item
- File Folder
- Tab Type
- Top
- Material
- Pressboard
- Color
- Blue
Description
Built-in fasteners securely organize files and documents, Expandable design holds up to 400 letter-size papers, 1/3-cut tabs are in assorted positions for easy identification, 25 point Pressboard offers rigidity and strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.