Shop PENDAFLEX
See all product information
Create Account
FOLDER, ET, STRT, RNF, BE, 100PK
- Mfr # H110DBL
- Zoro # G123365250
product price:Â
$
91.19
/pk of 100, $0.91/ea
Key Features
Features
Heavyweight Cover, Reinforced Tab
Color
Blue
Number of Plys
2
Sheet Size
8-1/2 in x 11 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H110DBL
- Zoro #
- G123365250
- UPC #
- 78787168008
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
Details
- Features
- Heavyweight Cover, Reinforced Tab
- Color
- Blue
- Item
- File Folder
- Number of Plys
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Type
- End
Description
Excellent for color-coding, Faster location of files, Reinforced, straight-cut tabs for extra strength and durability, Ideal for open-shelf filing systems, Holds letter-size documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.