FOLDER, HNG, RDYTB, LTR, 1/3, AS, 25PK
- Mfr # 42621
- Zoro # G323364367
product price:Â
$
69.99
/pk of 25, $2.80/ea
Key Features
Color
Assorted
Features
Reinforced
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42621
- Zoro #
- G323364367
- UPC #
- 78787426214
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Color
- Assorted
- Features
- Reinforced
- Tab Cut
- 1/3
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Item
- Hanging File Folder
Description
Tabs pre-attached to the file for instant setup, Lift Tab Technology allows tabs to easily lift up and down, Write directly on tabs or use included sticker label sheet, Reinforced with patented polylaminate at all critical wear points
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.