Shop PENDAFLEX
See all product information
Create Account
FOLDER, LGL, 1/3, SGL, 11PT, ORA, 100PK
- Mfr # 15313ORA
- Zoro # G723365469
product price:Â
$
78.95
/pk of 100, $0.79/ea
Key Features
Sheet Size
8-1/2 in x 14 in
Number of Plys
1
Thickness
11 pt
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15313ORA
- Zoro #
- G723365469
- UPC #
- 78787033108
- Country of Origin
- United States
- Number of Plys
- 1
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Type
- Top
- Accessibility
- Top Load
- Item
- File Folder
- Color
- Orange
- Tab Cut
- 1/3
- Features
- Acid-free
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 11 pt
Description
Interior folders with single-ply tabs, Includes a bright exterior color and a lighter shade interior to reduce misfiling, Acid-free stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.