Shop PENDAFLEX
See all product information
Create Account
FOLDER, LGL, DBL, 11PT, 1/3, 100PK
- Mfr # RK15313
- Zoro # G423364434
product price:Â
$
65.55
/pk of 100, $0.66/ea
Key Features
Color
Kraft
Width
9-7/8 in
Outside Length
15 in
Height
3-1/2 in
Sheet Size
8-1/2 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK15313
- Zoro #
- G423364434
- UPC #
- 78787033214
- Country of Origin
- Mexico
Dimensions
- Width
- 9-7/8 in
- Outside Length
- 15 in
- Height
- 3-1/2 in
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
Details
- Color
- Kraft
- Item
- File Folder
- Features
- Reinforced, Rounded Corner
- Tab Cut
- 1/3
Description
1/3-cut tab is undercut for better label visibility, Blank, 1-2in high tabs allow easy customization of labels, Expandable design accommodates growing letter-size files and projects, 11 point Kraft stock resists damage and bending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.