Shop PENDAFLEX
See all product information
Create Account
FOLDER, LTR, 11PT, 1/3-2, SGL, 100PK
- Mfr # 752132
- Zoro # G723365537
product price:Â
$
34.69
/pk of 100, $0.35/ea
Key Features
Tab Cut
1/3
Tab Position
Center
Sheet Size
8-1/2 in x 11 in
Number of Plys
1
Expanded Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 752132
- Zoro #
- G723365537
- UPC #
- 78787727205
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 3/4 in
- Tab Thickness
- 1/2 in
- Thickness
- 11 pt
Details
- Tab Cut
- 1/3
- Tab Position
- Center
- Number of Plys
- 1
- Tab Type
- Top
- Material
- Manila Paper
- Color
- Manila
- Item
- File Folder
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
Description
Letter-size folder with a single-ply, 1/3-cut tab in 2nd Position, Scored for 3/4in expansion; tab is 1/2in high and undercut for label visibility, Offers rounded top corners, 11 point Manila stock, Acid-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.