Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Glow File Folders 1/3-Cut Top Tab, PK24 40523

Glow File Folders 1/3-Cut Top Tab, PK24 (Discontinued)

  • Mfr # 40523
  • Zoro # G5888508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40523
Zoro #
G5888508
UPC #
078787405233
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 7/16"
Thickness
11 pt.
Outside Length
10 7/16"
File Size
Letter
File Folder Size Type
Letter
File Folder Height
9.5"
File Folder Width
11.63"

Details

Item
Glow File Folders
Color
Green, Orange, Pink, Yellow
Material
Manila
Tab Cut
1/3
Type
Blank (Tab)
Tab Position
Top
Sheet Capacity
150
Features
Sturdy
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Tab Location
Top
File Tab Style
Top Tab
File Tab Position
Assorted
File Folder Material
11-pt Stock
File Tab Color Assortment
Glow Green; Glow Orange; Glow Pink; Glow Yellow
File Tab Material
11-pt Stock
File Tab Color
Assorted
File Folder Expansion
0.75"
File Folder Color Assortment
Glow Green; Glow Orange; Glow Pink; Glow Yellow
File Folder Color
Assorted
File Tab Cut
1/3-Cut

Description

Glow File Folders,1/3Cut Top Tab,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.