Zoro Homepage

Glow Poly Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted Colors, 12PK

  • Mfr # 81673

  • Zoro # G615509988


product price: $41.69
/pk 12, $3.47/ea

Key Features

Material
Polypropylene
Tab Position
Assorted
Outside Width
13 in
Outside Height
9.5 in
Color
Bright Blue; Bright Green; Bright Orange; Bright Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81673
Zoro #
G615509988
UPC #
-
Country of Origin
China

Dimensions

Outside Width
13 in
Outside Height
9.5 in

Details

Material
Polypropylene
Tab Position
Assorted
Color
Bright Blue; Bright Green; Bright Orange; Bright Pink
Item
Hanging File Folders
Tab Cut
1/5-Cut

Description

Speed up filing and document searches with these easy-to-identify, letter-size hanging files in assorted colors. These hanging folders are water-resistant and made for long-term wear-and-tear due to their durable poly material. Five tab positions and included clear tabs and blank inserts allow you to customize your files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.