Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glow Twisted 3-Tab File Folder, 1/3-Cut Tabs: Assorted, Letter Size, Assorted Colors, 12PK

  • Mfr # 40526

  • Zoro # G015509991


product price: $4.75
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.50

Key Features

Tab Type
Top Tab
Tab Cut
1/3-Cut
Tab Position
Assorted
Outside Width
11.63 in
Material
11-pt Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40526
Zoro #
G015509991
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
11.63 in
Outside Height
9.5 in

Details

Tab Type
Top Tab
Tab Cut
1/3-Cut
Tab Position
Assorted
Color
Blue/Yellow, Green/Yellow, Orange/Pink, Pink/Green
Item
Top Tab File Folders
Material
11-pt Stock

Description

You get a total of five colors among four folders, but you have eight combinations with the reversible design. Folder colors are green/yellow, pink/green, orange/pink and blue/yellow. Turn the folders inside-out if you need to change-up the order of your system for convenience. Standard 11-point construction works best for ordinary computer paper, glossy brochures and photos. Each folder can expand to hold up to 150, 8.5in x 11in pages, which amounts to a medium-sized report. These folders work well for employee files, daily transaction records, everyday financial statements, signed documents and printed correspondence. Staggered tabs let you label each folder appropriately, including hand-writing words, letters or numbers on folders. Alternatively, go for a professional look by printing customized labels on your computer. The expandable filing system gives you complete freedom to organize your desktop, file cabinets, archival storage or employee documents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.