Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Classification Folders 8-1/2" x 11", Standard Green, Pk10

  • Mfr # PFX59254

  • Zoro # G5832486


product price: $56.49
/pk 10, $5.65/ea

Key Features

Width
11 in
Expanded Width
2 in
Color
Green
Material
11 pt. Stock
Tab Cut
2/5-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX59254
Zoro #
G5832486
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
Folder Size
Letter
Expandable Thickness
2 in
Paper Size
Letter

Details

Item
Classification File Folders
Color
Green
Material
11 pt. Stock
Tab Cut
2/5-Cut
Features
10% Recycled Fiber with 10% Post-Consumer Fiber, Poly-Reinforced Top and Bottom, Built-In Tension Springs
Divider Color
Natural Brown
Tab Position
Assorted
Includes
Clear Tabs
Product Type
Classification File Folders
Recycled Content
0.1
Sheet Standard
Letter
Assembly Required
No
Environmental Certification
SFI
Divider Material
Kraft Stock
Number of Dividers
2
Fastener Location
Center
Fastener Material
Metal
Fastener Capacity
2 in
Cover Tab Cut
1/5-Cut
Fasteners per Divider
1
Divider Fastener Capacity
1"
Total Number of Dividers
2
Cover Material
11-pt Stock
Cover Tab Style
Top Tab
Cover Tab Position
Assorted
Cover Fasteners
2
Divider Tab Cut
2/5-Cut
Cover Color
Green
Divider Tab Style
Top Tab
Total Number of Fasteners
4
Tab Location
Top
Number of Fasteners
1

Description

Classification File Folders, Tab Cut 1/5, Expanded Width 2 in, Number of Fasteners 1, Number of Dividers 2, Height 8 1/2 in, Width 11 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.