Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Hanging Classification Folders 8-1/2" x 14", Blue PFX59351

Hanging Classification Folders 8-1/2" x 14", Blue (Discontinued)

  • Mfr # PFX59351
  • Zoro # G9713252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX59351
Zoro #
G9713252
UPC #
078787593510
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Height
8 1/2 in

Details

Item
Hanging Classification Folders
Color
Blue

Description

Hanging Classification Folders, Height 8 1/2 in, Width 14 in, Expanded Width 2 in, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.