Hanging File Folders, Blue, PK25
Mfr # PFX81603
Zoro # G5661424
product price: $30.39
/pk 25, $1.22/eaKey Features
Width
11 in
Material
11 Pt. Stock
Height
8 1/2 in
Includes
(25) Tabs; (25) Customizable Tab Inserts
Product Type
Hanging File Folders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX81603
Zoro #
G5661424
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
8 1/2 in
Folder Size Type
Letter
Paper Size
Letter
Overall Width
11 in
Expanded Depth
3/4 in
Details
Item
Hanging File Folders
Color
Blue
Material
11 Pt. Stock
Includes
(25) Tabs; (25) Customizable Tab Inserts
Product Type
Hanging File Folders
Compartments per Folder
1
Folder Material
11-pt Stock
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Folder Color
Blue
Tab Position
Assorted
Type
Letter
Tab Cut
1/5-Cut
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.