Hanging File Folders, Bright Green, PK20 (Discontinued)
- Mfr # PFX615315BGR
- Zoro # G5657653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX615315BGR
Zoro #
G5657653
UPC #
078787610897
Country of Origin
United States
Dimensions
Width
14 in
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
11 pt.
Folder Size Type
Legal
Expanded Depth
3/4 in
Overall Width
14 in
Paper Size
Legal
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.