Zoro Homepage
This item is Discontinued.
Zoro Select Hanging File Folders, Orange, PK20 PFX615215ORA

Hanging File Folders, Orange, PK20 (Discontinued)

  • Mfr # PFX615215ORA
  • Zoro # G5753946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX615215ORA
Zoro #
G5753946
UPC #
078787610859
Country of Origin
United States

Dimensions

Width
11 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
Paper Size
Letter
Expanded Depth
3/4 in
Folder Size Type
Letter

Details

Item
Hanging File Folders
Color
Orange
Material
11 Pt. Stock
Tab Cut
1/5
Includes
Label Sheet, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Recycled Content
0.1
Folder Material
11-pt Stock
Assembly Required
No
Folder Color
Orange
Compartments per Folder
1
Sheet Standard
Letter
File Tab Material
Plastic
File Tab Cut
1/5-Cut
File Tab Position
Assorted
Environmental Certification
SFI

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Orange, Includes Label Sheet, Tabs, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.