
HD Pressboard Folder, 2/5-Cut Tab, Expands 3", 3 Dividers, 8 Fasteners, Legal, Yellow, 10PK
Mfr # 1006946
Zoro # G623331991
product price:Â $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
Key Features
Divider Material
Pressboard
Tab Type
Top Tab
Size
Legal
Tab Cut
2/5-Cut
Expanded Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006946
Zoro #
G623331991
UPC #
78787069466
Country of Origin
Mexico
Dimensions
Size
Legal
Expanded Width
3 in
Thickness
25 pt
Details
Divider Material
Pressboard
Tab Type
Top Tab
Tab Cut
2/5-Cut
Number of Dividers
3
Material
Pressboard
Color
Yellow
Number of Fasteners
8
Divider Color
Brown
Fasteners per Divider
2
Tab Position
Right of Center
Item
Classification Folder
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.