
HD Pressboard Folder, Expands 2", 2 Full-Pocket Dividers, 6 Fasteners, Letter, Yellow, 10PK
Mfr # 1006942
Zoro # G623334244
product price:Â $50.95
/pk 10, $5.10/eaKey Features
Tab Cut
2/5-Cut
Color
Yellow
Size
Letter
Tab Type
Top Tab
Number of Dividers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006942
Zoro #
G623334244
UPC #
78787069428
Country of Origin
Mexico
Dimensions
Size
Letter
Thickness
25 pt
Expanded Width
2 in
Details
Item
Classification Folder
Tab Cut
2/5-Cut
Color
Yellow
Tab Type
Top Tab
Number of Dividers
2
Number of Fasteners
6
Divider Material
Pressboard
Fasteners per Divider
2
Material
Pressboard
Tab Position
Right
Divider Color
Brown
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.