This item is Discontinued.

Pendaflex Heavy-Duty File Pockets, 3.5in Expansion, Letter Size, Redrope, PK25 C1524EHD

Heavy-Duty File Pockets, 3.5in Expansion, Letter Size, Redrope, PK25 (Discontinued)

  • Mfr # C1524EHD
  • Zoro # G8238958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1524EHD
Zoro #
G8238958
UPC #
78973732648
Country of Origin
Mexico

Dimensions

Width
11.75"
Height
9.5"
Sheet Size
Letter
Size
Letter

Details

Item
Expandable Document Pockets & Wallets
Material
24-pt Redrope
Color
Redrope
Number of Pockets
1
Weight
5.972 lbs
Tab Cut
Straight
Tab Type
Top Tab
Overall Expansion
3.5"
Pocket/Wallet Type
Files/Papers

Description

Pendaflex® Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, 25/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.