This item is Discontinued.

Pendaflex Heavy-Duty File Pockets, 5.25" Expansion, Letter Size, Redrope, PK10 PK C1534GHD

Heavy-Duty File Pockets, 5.25" Expansion, Letter Size, Redrope, PK10 PK (Discontinued)

  • Mfr # C1534GHD
  • Zoro # G602684742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1534GHD
Zoro #
G602684742
UPC #
78973732747
Country of Origin
Mexico

Dimensions

Width
11.75"
Size
Letter
Height
9.5"

Details

Item
Expandable Document Pockets & Wallets
Color
Redrope
Tab Type
Top Tab
Material
24-pt Redrope
Tab Cut
Straight
Weight
2.72 lbs
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers
Overall Expansion
5.25"

Description

Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek® lined gussets plus super-tough Tyvek® strip reinforcement along all critical stress points on front and back covers. Heavyweight, extra-thick 24 pt. covers resist wear and tear. Straight cut tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.