Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pendaflex Heavy-Duty File Pockets, 5.25in Expansion, Letter Size, Redrope, PK10 C1535GHD

Heavy-Duty File Pockets, 5.25in Expansion, Letter Size, Redrope, PK10 (Discontinued)

  • Mfr # C1535GHD
  • Zoro # G8239886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1535GHD
Zoro #
G8239886
UPC #
078973732945
Country of Origin
Mexico

Dimensions

Width
12.38"
Height
9.5"
Size
Letter
Sheet Size
Letter

Details

Item
Expandable Document Pockets & Wallets
Material
24-pt Redrope
Color
Redrope
Features
Extra-Wide Design—File folders fit neatly inside.
Weight
3.02 lbs
Number of Pockets
1
Overall Expansion
5.25"
Tab Type
Top Tab
Pocket/Wallet Type
Files/Papers
Tab Cut
Straight

Description

Pendaflex® Heavy-Duty File Pockets, 5.25" Expansion, Letter Size, Redrope, 10/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.