Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFXPN305
Zoro #
G5608854
UPC #
078787930513
Country of Origin
Mexico
Dimensions
Height
14 in
Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
14 in
Details
Index Tab Color
Blue
Index Tabs - Item
File Guide Set
Color
Blue
Tab Color
Blue
Type
Write-On Tab
Item
Index Tabs
Number of Tabs
50
Material
25 Pt. Pressboard
Tab Cuts Visible
3
Tab Type
Write-On Tabs
Description
File Guide Set, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color Blue, Number of Tabs 50, Width 8 1/2 in, Height 14 in, Tab Cuts Visible 3, Material 25 Pt. Pressboard, Index Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.