Index Tab Set, Gray, Pressboard, PK25
Mfr # PFXPN1025
Zoro # G5676736
product price: $36.29
/pk 25, $1.45/eaKey Features
Features
Durable
Type
A to Z Tab
Material
25 Pt. Pressboard
Divider Color
Gray
Tab Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFXPN1025
Zoro #
G5676736
UPC #
078787932555
Country of Origin
Mexico
Dimensions
Height
14 in
Width
8 1/2 in
Guide Size
8.5 x 14
For Card/Sheet Size
Legal
Overall Height
5/8 in
Overall Width
10 in
Details
Item
Index Tabs
Features
Durable
Type
A to Z Tab
Material
25 Pt. Pressboard
Divider Color
Gray
Tab Color
Gray
Index Tabs - Item
File Guide Set
Color
Gray
Tab Cuts Visible
5
Number of Tabs
25
Index Tab Color
Gray
Tab Position
Assorted
Guide Material
25-pt Pressboard
Tab Material
25-pt Pressboard
Tab Type
Preprinted Tabs
Description
File Guide Set, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Gray, Divider Color Gray, Number of Tabs 25, Width 8 1/2 in, Height 14 in, Tab Cuts Visible 5, Material 25 Pt. Pressboard, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.