Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFXEN225
Zoro #
G5629452
UPC #
078787922525
Country of Origin
Mexico
Dimensions
Height
11 in
Width
8 1/2 in
Guide Size
8.5 x 11
For Card/Sheet Size
Letter
Overall Width
10 in
Overall Height
1/2 in
Details
Item
Index Tabs
Features
Heavyweight
Type
A to Z Tab
Material
18 Pt. Manila
Divider Color
Manila
Tab Color
Manila
Tab Cuts Visible
5
Index Tab Color
Manila
Number of Tabs
25
Index Tabs - Item
File Guide Set
Color
Manila
Tab Type
Preprinted Tabs
Tab Position
Assorted
Guide Material
18-pt Manila
Tab Material
18-pt Manila
Description
File Guide Set, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Manila, Divider Color Manila, Number of Tabs 25, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material 18 Pt. Manila, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.