Index Tabs, Multicolor, PK25
- Mfr # PFX32940
- Zoro # G022886924
product price:Â
$
29.35
/pk of 25, $1.17/ea
Key Features
Color
Multicolor
Sheet Standard
Letter
Features
Diagonal Cutaway Front Cover for Visibility and Easy Access to Papers, Die-Cut Storage Pocket On Front Holds CDs, Business Cards, Index Cards and More, Large Pocket Holds Sizable Amount of Letter-Size Documents
Sheet Size
8-1/2 in x 11 in
For Use With
3 Ring Binders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFX32940
- Zoro #
- G022886924
- UPC #
- 078787329409
- Country of Origin
- Mexico
- Color
- Multicolor
- Sheet Standard
- Letter
- Features
- Diagonal Cutaway Front Cover for Visibility and Easy Access to Papers, Die-Cut Storage Pocket On Front Holds CDs, Business Cards, Index Cards and More, Large Pocket Holds Sizable Amount of Letter-Size Documents
- Item
- Index Tabs
- For Use With
- 3 Ring Binders
- Divider Color
- Assorted
- Tab Cuts Visible
- 0
- Material
- Paper
- Tab Color
- Multicolor
- Shell Material
- Paper
- Compatible Product Type
- 3 Ring Binders
- Traction Material
- Paper
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Overall Height
- 7/8 in
- Overall Width
- 9 1/4 in
- Fits Chest Size
- Diagonal Cutaway Front Cover for Visibility and Easy Access to Papers, Die-Cut Storage Pocket On Front Holds CDs, Business Cards, Index Cards and More, Large Pocket Holds Sizable Amount of Letter-Size Documents
Description
Tab Message Blank, Divider Color Assorted, Tab Cuts Visible 0, Material Paper, For Use With 3 Ring Binders, Index Tabs, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.