Zoro Homepage
This item is Discontinued.
Pendaflex Indexed Sorter 8-1/2 x 11", Plastic, Gray 40652

Indexed Sorter 8-1/2 x 11", Plastic, Gray (Discontinued)

  • Mfr # 40652
  • Zoro # G5888480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40652
Zoro #
G5888480
UPC #
078787406520
Country of Origin
China

Dimensions

Width
2.5"
Size
Letter
Document Size
Letter
Height/Length
23.25"

Details

Item
Indexed Sorter,Lttr Size,Plastic,Gray
Color
Manila
Material
Plastic
Tab Color
Manila
Divider Color
Manila
Preprinted Index Range
A to Z; 0 to 30,000; Jan to Dec; 1 to 31; Mon to Sun
Indexed Sorter Type
Strip
Divider/Tab Material
Plastic
Cover/Frame Material
Plastic
Cover/Frame Color
Brown
Number of Dividers
31
Preprinted Index Type
Alpha; Numeric; Month; Date; Day

Description

Indexed Sorter,Lttr Size,Plastic,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.