This item is Discontinued.

Pendaflex Kraft Fastener Folders, 2/5-Cut Tab: Right of Center, Expands 0.75", 2 Fasteners, Legal, Kraft, 50PK 1007044

This item is Discontinued.

Pendaflex

Kraft Fastener Folders, 2/5-Cut Tab: Right of Center, Expands 0.75", 2 Fasteners, Legal, Kraft, 50PK (Discontinued)

Mfr # 1007044
Zoro # G123333723
UPC # 78787070448
Country of Origin Mexico
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007044
Zoro #
G123333723
UPC #
78787070448
Country of Origin
Mexico

Dimensions

Expanded Width
3/4 in
Size
Legal
Thickness
18 pt
File Size
Legal

Details

Item
Fastener Folder
Color
Brown
Tab Type
Top Tab
Material
Kraft Paper
Tab Cut
2/5-Cut
Tab Position
Right of Center
Number of Fasteners
2
Capacity
2 in
Cover Fasteners
2
Cover Fastener Capacity
2 in
Cover Tab Style
Top Tab
Cover Tab Position
Right of Center
Cover Tab Cut
2/5-Cut
Cover Material
18-pt Kraft
Expansion
0.75 in
Total Number of Fasteners
2

Description

Super-thin 2" capacity Lesspace fasteners hold punched papers securely; folders take less room in files. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top for extra durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.