Zoro Homepage
This item is Discontinued.
Pendaflex File Folders 8-1/2" x 14", 2/5-Cut Tab, Blue, Pk10 PFX930025RCP2

File Folders 8-1/2" x 14", 2/5-Cut Tab, Blue, Pk10 (Discontinued)

  • Mfr # PFX930025RCP2
  • Zoro # G5674803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX930025RCP2
Zoro #
G5674803
UPC #
078787933927
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Height
8 1/2 in

Details

Item
File Folders
Color
Blue
Tab Cut
2/5

Description

File Folders, Size Legal, 2/5 Tab Cut, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.