Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Letter Size Adjustable Hanging File Folder Frame, 14 in. to 18 in. Long, Gray/Silver, PK2, 2PK AFF24

Letter Size Adjustable Hanging File Folder Frame, 14 in. to 18 in. Long, Gray/Silver, PK2, 2PK (Discontinued)

  • Mfr # AFF24
  • Zoro # G505742280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFF24
Zoro #
G505742280
UPC #
-
Country of Origin
China

Dimensions

Width
1.63"
Height
9.9"

Details

Item
Hanging File Folder Racks
Color
Gray/Silver
Material
Metal

Description

Pendaflex metal hanging file folder frame makes file cabinet drawer or desk drawer ready for suspension filing of letter size files, documents and correspondence. The frame is constructed of heavy-gauge steel to withstand heavy loads, yet it's lightweight and easy to assemble. It fits standard desk and file drawers and adjusts from 14" to 18" in length. Comes with black corner caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.