
Letter Size Adjustable Hanging File Folder Frame, 14in to 18in Long, Gray/Silver, 2PK
Mfr # AFF24
Zoro # G315511144
product price: $27.45
/pk 2, $13.73/eaKey Features
File Size
Letter
Height
9.9 in
Width
1.63 in
Color
Gray/Silver
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFF24
Zoro #
G315511144
UPC #
-
Country of Origin
China
Dimensions
File Size
Letter
Height
9.9 in
Width
1.63 in
Details
Item
Metal Hanging File Folder Racks
Color
Gray/Silver
Material
Metal
Description
Pendaflex metal hanging file folder frame makes file cabinet drawer or desk drawer ready for suspension filing of letter size files, documents and correspondence. The frame is constructed of heavy-gauge steel to withstand heavy loads, yet it's lightweight and easy to assemble. It fits standard desk and file drawers and adjusts from 14in to 18in in length. Comes with black corner caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.