Shop PENDAFLEX
See all product information
Create Account
Magazine File, Black, Plastic, 9 in W, 10 4/5 in L, 12 in H, 10.63" D, 2 Number of Compartments
- Mfr # PFX23004
- Zoro # G5808941
product price:Â
$
44.49
/ea
Key Features
Number of Compartments
2
Color
Black
Length
10 4/5 in
Width
9 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX23004
- Zoro #
- G5808941
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 4/5 in
- Width
- 9 in
- Height
- 12 in
- Depth
- 10.63"
- Overall Depth
- 10 5/8 in
- Overall Width
- 9 in
- Overall Height
- 12 in
- Paper Size
- Letter
Details
- Item
- Magazine File
- Number of Compartments
- 2
- Color
- Black
- Material
- Plastic
- Product Type
- Magazine File
- Magazine Files Type
- Desktop
- Stackable
- Not Stackable
- File Orientation
- Horizontal and Vertical
- Shell Material
- Plastic
- Wire Color
- Black
Description
Magazine File, Number of Compartments 2, Black, Plastic, Length 10 4/5 in, Width 9 in, Height 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.