Manila End Tab Expanding Fastener Folder, 0.75in Expan, 2 Fastener, Letter, Manila Exterior, 50PK

  • Mfr # 44115RP

  • Zoro # G715960450


product price:  $47.59
/pk 50, $0.95/ea

Key Features

Tab Cut
Straight
Color
Manila
Tab Type
End Tab
File Size
Letter
Material
11-pt. Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44115RP
Zoro #
G715960450
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter

Details

Tab Cut
Straight
Color
Manila
Tab Type
End Tab
Item
End Tab Classification Folders
Material
11-pt. Manila

Description

An efficient solution for shelf-filing systems, Pendaflex Manila End Tab Expanding Fastener Folders' reinforced tabs are embossed to make precise label placement easier labels sold separately. Two-prong fasteners on the folder's interior face allow you to subdivide two-hole-punched documents and/or organize them in sequential order, while ensuring those documents stay securely in place when transporting important records. Scored spine expands to accommodate growing files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.