
Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (Discontinued)
- Mfr # 16635
- Zoro # G703445884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16635
Zoro #
G703445884
UPC #
78787166356
Country of Origin
United States
Dimensions
Width
12.5"
Size
Legal
Height
9.5"
File Folder Size Type
Legal
File Folder Width
12.5"
File Folder Height
9.5"
Details
Item
File Folders
Color
Manila
Material
14-pt Manila
Tab Cut
Straight
Weight
5.909 lbs
File Tab Material
14-pt Manila
File Folder Material
14-pt Manila
File Folder Color
Manila
File Tab Cut
Straight
File Folder Expansion
1.5"
File Tab Color
Manila
File Tab Style
End Tab
Description
A smart design for open-shelf filing systems. Long-wearing double-ply straight end tabs offer plenty of space for labeling and color coding. Expands to accommodate bigger files. Extra-heavy 14 pt. stock.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.