
Manila Laminated End Tab Folder, Straight Tab, Lttr, 14pt Manila, PK50 (Discontinued)
- Mfr # 13240
- Zoro # G5226512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13240
Zoro #
G5226512
UPC #
78787132405
Country of Origin
United States
Dimensions
Size
Letter
Folder Size
Letter
File Size
Letter
Details
Item
Classification Folders
Color
Manila
Material
14-pt Manila
Paper Capacity
2"
Features
14-pt Manila
Weight
6.28 lbs
Cover Tab Cut
Straight
Cover Material
14-pt Manila
Cover Fastener Capacity
2"
Cover Fasteners
2
Total Number of Fasteners
2
Cover Tab Style
End Tab
Cover Color
Manila
Description
Pendaflex® Manila Laminated End Tab Folders with Two Fasteners, Straight Tab, Letter Size, 14 pt. Manila, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.