Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10
Mfr # PFX32900
Zoro # G1978046
product price: $14.49
/pk 10, $1.45/eaKey Features
Number of Pockets
1
Width
8.5 in
Color
Blue, Green, Red, Violet, Yellow
Material
11-pt Paper
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX32900
Zoro #
G1978046
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8.5 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
11 in
File Size
Letter
Thickness
11 pt.
Paper Size
Letter
Overall Width
8 1/2 in
Details
Item
Project Folders, Tabless
Number of Pockets
1
Color
Blue, Green, Red, Violet, Yellow
Material
11-pt Paper
Tab Cut
Untabbed
Features
Acid-Free, Die-Cut Storage Pocket, Front Cut
Product Type
Pocket Folder
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Punched/Unpunched
3-Hole Punched
Number of Sections
1
Assortment
Blue; Green; Red; Violet; Yellow
Material Type
Paper
Description
Pocket Folder, Material 11 Pt. Stock, Color Assorted, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.