This item is Discontinued.

This item is Discontinued.
Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Assorted, PK24 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 86213
- Zoro #
- G4526791
- UPC #
- 78787862135
- Country of Origin
- China
Dimensions
- Width
- 11.63"
- Size
- Letter
- Height
- 9.5"
- File Folder Height
- 9.5"
- File Folder Width
- 11.63"
- File Folder Size Type
- Letter
Details
- Item
- File Folders
- Color
- Assorted
- Material
- Paper Stock
- Tab Cut
- 1/3-Cut
- Tab Position
- Assorted
- Weight
- 1.4 lbs
- File Folder Color
- Assorted
- File Tab Style
- Top Tab
- File Tab Color Assortment
- Blue; Red; Yellow
- File Tab Material
- Paper Stock
- File Tab Color
- Assorted
- File Folder Material
- Paper Stock
- File Tab Cut
- 1/3-Cut
- File Folder Color Assortment
- Blue; Red; Yellow
- File Tab Position
- Assorted
Description
Strong poly strips across the top and bottom for added durability. Cut tabs in assorted positions. Ideal for basic filing needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.