Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable File Box 11-1/4" x 14-7/8", Black

  • Mfr # PFX20861

  • Zoro # G5759467


product price: $34.42
/ea

Key Features

Width
14 7/8 in
Expanded Width
11 3/4 in
Color
Black
Material
Plastic
Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX20861
Zoro #
G5759467
UPC #
-
Country of Origin
China

Dimensions

Width
14 7/8 in
Expanded Width
11 3/4 in
Height
11 1/4 in
File Size
Letter
Depth
10.25"
Compartment Width
13.88"
Media Size Supported
Letter
Compartment Depth
10.75"
Compartment Height
10.25"
Inner Height
10.25"
Inner Depth
10.75"
File Size Format
Letter
Inner Width
13.88"
Overall Width
13 1/2 in
Overall Depth
10 1/4 in
Overall Height
10 7/8 in

Details

Item
Economy File Box
Color
Black
Material
Plastic
For Use With
Hanging File Folders
Features
Carrying Handle, Sturdy, Dual Side Grip, Lid, Portable
Case Style
Box
Stackable
Yes
Closure Type
Latch Lock
Assembly Required
No
Strength
Medium-Duty
Handle
Top Lift-Up Grip; Side Recessed Lips
Closure
Lift-Off Lid
Box Type
File Tote
Number of Bins
1
Includes Carrying Handle
Carrying Handle Included
Lid Closure Style
Lift-Off Locking Lid

Description

Portable File Box, File Size Letter, Height 11 1/4 in, Width 14 7/8 in, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.