This item is Discontinued.

Pendaflex Premium Expanding Hanging File Pockets, 3 Dividers with 1/5-Cut Tabs, Legal Size, Brown, PK5, 5PK 45423

Premium Expanding Hanging File Pockets, 3 Dividers with 1/5-Cut Tabs, Legal Size, Brown, PK5, 5PK (Discontinued)

  • Mfr # 45423
  • Zoro # G206438055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45423
Zoro #
G206438055
UPC #
-
Country of Origin
Mexico

Dimensions

Folder Size Type
Legal

Details

Item
Hanging File Folders
Includes
(1) Set of Removable Tabs; (1) Sheet of Printable Tab Inserts
Features
1/5-Cut Tab Dividers
Dividers per Folder
3
File Tab Position
Assorted
Folder Material
14-pt Redrope
File Tab Cut
1/5-Cut
Folder Color
Brown
Compartments per Folder
4

Description

Two file styles in one! Swing hooks fold away for desktop use, fold out to hang file in drawer. Strong construction resists rips and tears. Reinforced with rip-proof tape at stress points. Advanced, cross-bonded rip-proof gusset design. Three interior dividers. Red Fiber coated for water resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.