Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressboard Classification Folders, 2in Expansion, 1 Divider, 4 Fasteners, Legal, Light Green, 10PK

  • Mfr # 17175EE

  • Zoro # G215960448


product price: $37.49
/pk 10, $3.75/ea

Key Features

Tab Cut
2/5-Cut
Divider Color
Natural Brown
Tab Type
Top Tab
File Size
Legal
Material
25-pt Pressboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17175EE
Zoro #
G215960448
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Legal

Details

Tab Cut
2/5-Cut
Divider Color
Natural Brown
Tab Type
Top Tab
Material
25-pt Pressboard
Color
Green
Tab Position
Right of Center
Item
Top Tab Classification Folders

Description

Sturdy construction perfect for frequently accessed files. Acrylic-coated, moisture-resistant 25 pt. pressboard covers feature embossed 2 capacity fasteners. 17 pt. Kraft dividers feature two-way 1 capacity fasteners. Color-matched, reinforced rip proof tape gussets for expansion. 2/5 cut top tabs in right of center position. Acid-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.