Zoro Homepage

Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK

  • Mfr # 45269

  • Zoro # G603445670


product price: $20.49
/pk 30, $0.68/ea

Key Features

Width
11.63"
Material
11-pt Stock
Size
Letter
Tab Cut
1/3-Cut
Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45269
Zoro #
G603445670
UPC #
78787452695
Country of Origin
United States

Dimensions

Width
11.63"
Size
Letter
Height
9.5"
File Folder Width
11.63"
File Folder Size Type
Letter
File Folder Height
9.5"

Details

Item
File Folders
Color
Assorted
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Weight
2.244 lbs
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Tab Color Assortment
Light Blue; Light Green; Light Pink; Light Violet; Light Yellow
File Folder Color Assortment
Light Blue; Light Green; Light Pink; Light Violet; Light Yellow
File Tab Position
Assorted
File Folder Material
11-pt Stock
File Folder Color
Assorted
File Tab Color
Assorted
File Tab Material
11-pt Stock

Description

Preprinted file folders are ideal for organizing and customizing projects. The "Contents" grid on the outer flap lets you create a quick reference to make document retrieval faster and simpler. "Notes" ruling on the inside offers convenient space for meeting notes, details on enclosed subject matter or project completion dates. 11 pt. stock in an assortment of colors for color-coding ease. Acid-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.