R752 Reinforced Top File Folders- 11 pt. Manila- Straight Cut- Top Tab- Ltr- 100/Box
- Mfr # R752
- Zoro # G003704209
product price:Â
$
82.39
/ea
Key Features
Sheet Size
8 1/2" Width x 11" Length
Green Environmental Attribute
Recycled
Features
Tear Resistant
Thickness
11 pt.
Folder Thickness
11 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R752
- Zoro #
- G003704209
- UPC #
- 78787821200
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Manila
- Green Environmental Attribute
- Recycled
- Features
- Tear Resistant
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Folder Thickness
- 11 pt
Description
Top-quality file folder helps you stay organized. Fold seam is reinforced for durability. Rip- and tear-resistant, 11 pt. stock. File Folder Type: Top Tab; Size: Letter; Folder Material: 11 pt. Manila; Color(s): Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.