Shop PENDAFLEX

S36G 5 1/4 in Expansion File Pocket- Legal Size

  • Mfr # S36G
  • Zoro # G103704130

product price: 
$
29.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S36G
Zoro #
G103704130
UPC #
78787163652
Country of Origin
China

Description

  • Expandable File Folder Type: Top Tab Pocket.
  • Size: Legal.
  • Material: Manila/Red Fiber.
  • Color: Red.
  • Overall Expansion: 5 1/4 in.
  • Number of File Pockets: 1.
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent: 10 %.
  • Total Recycled Content Percent: 10 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.