Shop PENDAFLEX
See all product information
Create Account
SureHook 1/5 Tab Cut Letter Recycled Hanging Folder, 8 1/2in x 11in, Red, Acid-free, Durable, 20PK
- Mfr # 615215RED
- Zoro # G123365663
product price:Â
$
40.79
/pk of 20, $2.04/ea
Key Features
Color
Red
Tab Cut
1/5
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Reinforced, Acid-free, Durable
Includes
Printer Ready Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615215RED
- Zoro #
- G123365663
- UPC #
- 78787610828
- Country of Origin
- United States
- Color
- Red
- Tab Cut
- 1/5
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Item
- Hanging Folder
- Features
- Reinforced, Acid-free, Durable
- Includes
- Printer Ready Inserts
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
SureHook 1/5 Tab Cut Letter Recycled Hanging Folder - 8 1/2in x 11in - Red - Acid-free, Durable, Reinforced - 10% Recycled - 20 / Box, 20PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.