Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Pockets, 8" x 5", Clear Front/White Back, PK100

  • Mfr # PFX99377

  • Zoro # G5594346


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Number of Tabs
0
Width
8 in
Color
Clear
Material
Polypropylene
Size
8 x 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX99377
Zoro #
G5594346
UPC #
078787993778
Country of Origin
China

Dimensions

Width
8 in
Size
8 x 5
Height
5 in
Insert Size
5 x 8
Thickness/Grade
Standard
Overall Height
5 in
Overall Width
8 in

Details

Item
Sheet Protector
Number of Tabs
0
Color
Clear
Material
Polypropylene
Tab Cut
Untabbed
Features
Self-adhesive
Product Type
Sheet Protector
Assembly Required
No
Shape
Rectangular
Back
White Back
Sheet Protector Type
Self-Adhesive
Load Orientation
Top
Document Loading
Top
Punched/Unpunched
Unpunched
Number of Sections
1

Description

Individual pockets adhere almost anywhere-file folders, file jackets, binders and more. Self-adhesive backing provides a clean, professional look. Clear front and white back for easy visibility.


  • Individual pockets adhere almost anywhere.
  • Self-adhesive backing.
  • Clear front and white back.
  • Use with file folders, file jackets, binders and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.